text.skipToContent text.skipToNavigation

Klingspor PS 73 CWK Abrasive Disc Corundum 80 Grit GLS51 Hole Semi-Open Coat 150mm

Article number 0Q336726
Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 80

Specifications

Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 80
Suitable for filler Yes
Brand Klingspor
Commodity code
Model PS 73 CWK
Type Abrasive Disc

Article numbers

Article number 0Q336726
EAN 4014855159727
UBB 500513270263
UNSPSC 27110000
Manufacturer article nr  310524
Do not close this page. This message will disappear, when the page is fully loaded.