text.skipToContent text.skipToNavigation

Klingspor Abrasive disc 150 0

/ Price per 
-

Advantages: Aggressive abrasive behavior due to self-sharpening zirconia alumina - Optimal recipe for rough grinding and finish grinding of stainless steel - Long service life

Article number 7T583005
Diameter (mm) 150
Application (metal) Steel
Basic material F-Paper
Grits 80
Die-cut shape 0
Packed per 50
Full Box only

Specifications

Diameter (mm) 150
Application (metal) Steel
Basic material F-Paper
Grits 80
Die-cut shape 0
Type PS 21 FK
Type of grit Zirkon Corundum
Shape Rond

Description

PS 21 FK discs self-fastening, 150 mm grain 80.Discs with paper backing, self-fastening

Article numbers

Article number 7T583005
EAN 4014855082230
UBB 500513247758
UNSPSC 27110000
Manufacturer article nr  230314