text.skipToContent text.skipToNavigation

KIPP Retaining cables with eye and crimp terminal Stainless steel 200MM

Artikelnummer
Brand Kipp
Material Stainless steel
Weight per piece (g) 2.5
Info Material: Cable stainless steel. Clamp and crimp terminal aluminium.Version: Cable plastic coated.Note: With the retaining cable and key ring (K0367) the ball lock pins (K0363, K0364, K0641, K0366, K0642, K0790, K0791) can be secured so that they cannot be lost. An M5 screw is used to secure the retaining cable. Application temperature: +80 °C.
Commodity code

Specificaties

Brand Kipp
Material Stainless steel
Weight per piece (g) 2.5
Info Material: Cable stainless steel. Clamp and crimp terminal aluminium.Version: Cable plastic coated.Note: With the retaining cable and key ring (K0367) the ball lock pins (K0363, K0364, K0641, K0366, K0642, K0790, K0791) can be secured so that they cannot be lost. An M5 screw is used to secure the retaining cable. Application temperature: +80 °C.
Commodity code

Afmetingen

L 200

Artikelnummers

Artikelnummer 58655.200.001
EAN 4059245025121
UBB 500689929379
UNSPSC 31162807
Fabrikant artikelnummer K0367.0200

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.