text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Indexing plungers with cylindrical pin, premium
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Machine parts
Spring plungers, Indexing plungers, Locking elements
Indexing plungers
Indexing plungers, premium
Indexing plungers with cylindrical pin, premium
58730
58730.000.006
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
KIPP Indexing plungers with cylindrical pin, premium Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 6MM
Add to catalogue
Previous
Next
Article number
Brand
Kipp
D1_MM
12
Material
Stainless steel
Material technical
1.4305
Thread
Metric fine thread
Weight per piece (g)
28.3
Info
Material: Stainless steel Threaded sleeve 1.4305 indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: indexing pin hardened, ground and bright.Note: Premium indexing plungers are characterized by more stringent manufacturing requirements for the indexing plungers and threaded sleeve. In addition, a centering locator that can be used to increase the positioning accuracy is provided on the threaded sleeve. These indexing plungers are used when it is necessary to prevent shifting of the locked position by transverse forces and greater positioning accuracy is required. A new locking position can only be set after the pin has been manually disengaged. When high lateral forces are to be expected, the centering locator should be used.Assembly: When using the threaded sleeve centering, it is recommended the receiving reamed hole be machined before tapping.
View all specifications
Specifications & standards
Downloads
Product variants
Related products
Specifications
Brand
Kipp
D1_MM
12
Material
Stainless steel
Material technical
1.4305
Thread
Metric fine thread
Weight per piece (g)
28.3
Info
Material: Stainless steel Threaded sleeve 1.4305 indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: indexing pin hardened, ground and bright.Note: Premium indexing plungers are characterized by more stringent manufacturing requirements for the indexing plungers and threaded sleeve. In addition, a centering locator that can be used to increase the positioning accuracy is provided on the threaded sleeve. These indexing plungers are used when it is necessary to prevent shifting of the locked position by transverse forces and greater positioning accuracy is required. A new locking position can only be set after the pin has been manually disengaged. When high lateral forces are to be expected, the centering locator should be used.Assembly: When using the threaded sleeve centering, it is recommended the receiving reamed hole be machined before tapping.
Commodity code
View
Dimensions
D
6
D1
12
D2
25
D3
10
D4
8.5
D5 (Tol.)
8.5
F
1.8
F1 = springiness beginning in N
6
F2 = springiness end in N
14
H
6
L1
20
L2
8
L3
17
L4
3
L
51.7
P
1.5
SW
14
Download as PDF
Print
Article numbers
Article number
58730.000.006
EAN
4059245012381
UBB
500689937034
UNSPSC
31162807
Manufacturer article nr
K0736.401206
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering