text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Machine parts
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Machine parts
Clamping levers, Tension levers, Cam levers
Cam levers
Cam levers
Cam levers, internal thread
58143
58143.060.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
KIPP Cam levers, internal thread Black Stainless steel 1.4305, plastic grip M6
Add to catalogue
Previous
Next
Article number
Brand
Kipp
Color
Black
D1_MM
18.1
Material
Stainless steel
Material technical
1.4305
Thread
Metric thread
Weight per piece (g)
23.6
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Brand
Kipp
Color
Black
D1_MM
18.1
Material
Stainless steel
Material technical
1.4305
Thread
Metric thread
Weight per piece (g)
23.6
Info
Material: Handles and thrust washer plastic PA 66 fibreglass reinforced. Hinge pins stainless steel 1.4305. Studs and washer stainless steel 1.4305.Version: Handle and thrust washer, black. Hinge pin, bright. Studs and washer bright stainless steel.Note: Plastics are subject to creeping under load (retardation), this can cause reduced clamping force.
Commodity code
7318190090
Dimensions
A
71.5
A1
79.6
B
22
B1
16
Hand force FH (N)
125
D
6
D1
18.1
D2
9
F
2.5
H
14
H1
23.4
S
1.15
Download as PDF
Print
Article numbers
Article number
58143.060.001
EAN
4059245029877
UBB
500689999810
UNSPSC
31162807
Manufacturer article nr
K0646.1531106
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering