text.skipToContent text.skipToNavigation

KIPP Cam-action indexing plungers with nut Nerezová ocel 1.4305, netvrzený kolik M20X8


Položka č.
Brand Kipp
D1_MM 20
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Weight per piece (g) 163.3
Info Material: Stainless steel 1.4305.Version: Bright. Pin ground, not hardened.Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position.
Ambalat la 2
Len kompletné balenie

Technické údaje

Brand Kipp
D1_MM 20
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Weight per piece (g) 163.3
Info Material: Stainless steel 1.4305.Version: Bright. Pin ground, not hardened.Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position.
Commodity code 8466209800

Rozmery

B 18
B1 6
D 8
D1 20
D2 20
F1 = springiness beginning in N 20
F2 = springiness end in N 60
F x 30° 2.3
H 12
L2 50
L3 35
L 70
SW 30

Čísla materiálu

Položka č. 58709.200.008
EAN 4059245019359
UBB 500690032213
UNSPSC 31162807
Číslo materiálu výrobcu K0637.1050820

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.