text.skipToContent text.skipToNavigation

Internal tooth lock washer type A ASME B18.21.1 Stainless spring steel AISI 410 #2

Article number
For nom. size
Material Stainless spring steel
Material technical AISI 410
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Specifications

For nom. size #2
Material Stainless spring steel
Material technical AISI 410
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

B (max.) 0.200
A (min.) 0.089
C (min.) 0,010

Standards

ASME B18.21.1

Article numbers

Article number U53462.008.0001
EAN 8712423059672
UBB 500621522647
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up