text.skipToContent text.skipToNavigation

Internal tooth lock washer type A ASME B18.21.1 Stainless spring steel AISI 304 #6

Article number
Diameter
Brand Fabory
Material Stainless spring steel
Material technical AISI 304
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Specifications

Diameter NO.6
Brand Fabory
Material Stainless spring steel
Material technical AISI 304
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

B (max.) 0.295
A (min.) 0.141
C (min.) 0.016

Standards

ASME B18.21.1

Article numbers

Article number U51462.013.0001
EAN 8712423059573
UBB 500621517209
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.