text.skipToContent text.skipToNavigation

Internal tooth lock washer type A ASME B18.21.1 Stainless spring steel AISI 304 #10

Article number
For nom. size
Material Stainless spring steel
Material technical AISI 304
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Specifications

For nom. size #10
Material Stainless spring steel
Material technical AISI 304
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

B (max.) 0.381
A (min.) 0.195
C (min.) 0,018

Standards

ASME B18.21.1

Article numbers

Article number U51462.019.0001
EAN 8712423059597
UBB 500621517381
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up