text.skipToContent text.skipToNavigation

Internal tooth lock washer type A ASME B18.21.1 Phosphor bronze C42500 3/8

Specifications

Diameter 3/8 Inch
Brand Fabory
Material Phosphor bronze
Material technical C42500
Info
  • Other types of bronze than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

B (max.) 0.692
A (min.) 0.384
C (min.) 0.032

Standards

ASME B18.21.1

Article numbers

Article number U50462.037.0001
EAN 8712423059542
UBB 500621493930
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.