text.skipToContent text.skipToNavigation

HPX Double coated tape 19MMX25M DS1925

  1. ART NR DS1925HPX
  2. EAN 5425014222531
  3. UBB 500619969016
  4. UNSPSC 31201500
  5. Manufacturer article nr  DS1925

Price per 
-


Package: 1

Double sided mounting tape. Especially suitable for fitting mirrors, hooks, cable ducts, etc. For indoor and outdoor use. Suitable substrates are glass, wood, metal and plastics. For each kilo of mirror weight, it is recommended to use 65 cm² of tape.

Color White
Width (mm) 19
Adhesive component Acrylic
Adhesive strength 25 N/25 mm
Basic material Polyethylene foam
Food grade No
Length (mtr) 25
Temperature 120°C
Tensile load 6,6 kg/cm²
Thickness 1.10
Type Mirror