text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook oversized thread Steel Hot dip galvanized 4.8 M16X800

Specifications

Diameter M16
Length 800 mm
Brand Fabory
Material Steel
Surface treatment Hot dip galvanized
Info oversized,100 mm hook

Dimensions

a 150
d-D M16
L (mm) 800
P 2

Article numbers

Article number 20660.160.800
EAN 8715494508971
UBB 500621815454
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.