text.skipToContent text.skipToNavigation

Hexalobular socket head cap screw ISO 14579 Stainless steel A4 70 M6X55

Specifications

Brand Fabory
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread Metric thread

Standards

ISO 14579

Article numbers

Article number 55052.060.055
EAN 8715492957870
UBB 500697386364
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.