text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw for chipboard Stainless steel A4 4,5X20MM

Article number
Diameter
Length
Brand Fabory
Driving features Hexalobular
Material Stainless steel
Material technical A4
Weight per piece (g) 1.6

Specifications

Diameter 4.5 mm
Length 20 mm
Brand Fabory
Driving features Hexalobular
Material Stainless steel
Material technical A4
Weight per piece (g) 1.6
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Commodity code 7318141090

Dimensions

D (mm) 4.5
dk 9
k 2.9
L (mm) 20
Socket 20

Article numbers

Article number 55775.045.020
EAN 8717077002241
UBB 500635802654
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.