text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat point MF ISO ≈4026 Steel Plain 45H

Article number
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain

Specifications

Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric extra fine thread

Standards

ASME B18.3.6M
DIN 913
ISO 4026
BS 4168-2
NEN 2341
NF E27-180

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.