text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Stainless steel A4 M6X16


Article number
Diameter
Length
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M6
Length 16 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 2.4
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code 7318153590

Dimensions

d-D M6
dp (max.) 4
L (mm) 16
P 1
s 3
t (min.) 2

Standards

NEN 2341
NF E27-180
ASME B18.3.6M
ISO 4026
DIN 913
BS 4168-2

Article numbers

Article number 55240.060.016
EAN 8715492337979
UBB 952351180643
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.