text.skipToContent text.skipToNavigation

Hexagon socket set screw with dog point DIN 915 Steel Zinc plated 45H M5X12

Specifications

Diameter M5
Length 12 mm
Brand Fabory
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Dog
Surface treatment Zinc plated
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
dp (max.) 3.5
L (mm) 12
P 0.8
s 2.5
t (min.) 2
z long (min.) 2.5
z long if L ≥ 8
z short (min.) 1.25

Standards

ASME B18.3.6M
DIN 915
NF E27-182
ISO 4028
NEN 2344
BS 4168-4

Article numbers

Article number 07821.050.012
EAN 8717077213975
UBB 500648000684
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.