text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Steel Plain 45H 3/8X5/8

Specifications

Diameter 3/8 Inch
Length 5/8 Inch
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All dimensions in above table are in inches.
    • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.212
J 0.1875
t (min.) 0.188
Threads per inch 16

Standards

ASME B18.3
BS 2470

Article numbers

Article number 07950.096.015
EAN 8715492169259
UBB 950351534447
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.