text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Alloy steel ASTM F912 Zinc plated #5-40X1/4

Specifications

Diameter NO.5
Length 1/4 Inch
Brand Fabory
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Flat
Surface treatment Zinc plated
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.067
J 0.0625
t (min.) 0.08
Threads per inch 40

Standards

ASME B18.3
BS 2470

Article numbers

Article number U07860.012.0025
EAN 8715492896544
UBB 500624396205
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.