text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Alloy steel ASTM F912 Plain 1/4-20X7/8

Specifications

Diameter 1/4 Inch
Length 7/8 Inch
Brand Fabory
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Cup
Surface treatment Plain
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.132
J 0.125
t (min.) 0.125
Threads per inch 20

Standards

ASME B18.3
BS 2470

Article numbers

Article number U07840.025.0087
EAN 8717077372399
UBB 500624374913
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.