text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Hexagon socket set screw with cup point UNC ASME B18.3 Alloy steel ASTM F912 Plain #10-24X1.1/2

Specifications

Diameter NO.10
Length 1.1/2 Inch
Brand Fabory
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Cup
Surface treatment Plain
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.102
J 0.09375
t (min.) 0.1
Threads per inch 24

Standards

ASME B18.3
BS 2470

Article numbers

Article number U07840.019.0150
EAN 8717077372306
UBB 500624374269
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.