text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw UNC ASME B18.3 Stainless steel ASTM F879 304 (#10)1/4X3/4

Specifications

Length 3/4 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical Knurled
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for these screws is 3A, plating can cause thread fit problems.

Dimensions

A (max.) 0.375
D 0.25
D1 0.19
E 0.375
H (max.) 0.188
J 0.125
Threads per inch 24
D (min.) 0.246
D (max.) 0.248

Standards

ASME B18.3
BS 2470

Article numbers

Article number U51044.025.0075
EAN 8715492895776
UBB 500624175765
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.