text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw h8 NF E27-191 Steel 12.9 (M6)8X12

Specifications

Diameter M6
Length 12 mm
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Thread Metric thread

Dimensions

b 10
d-D M6
dk (max.) 11
ds 8
ds (nom.) 8
k (max.) 5
L (mm) 12
P 1
s 4
Tolerance h8 (max.) 8
Tolerance h8 (min.) 7.978

Standards

ISO ≈7379
ASME ≈B18.3.3M
DIN ≈9841
BS ≈2470
NF E27-191

Article numbers

Article number 07121.060.012
EAN 8715492963383
UBB 500700512840
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.