text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Stainless steel ASTM F837 316 CW / CW1 5/16-18X3.1/2

Specifications

Diameter 5/16 Inch
Length 3.1/2 Inch
Brand Fabory
Class CW / CW1
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical ASTM F837 316
Thread direction Right
Thread Unified National Coarse
Info
  • ft = fully threaded

Dimensions

A 0.469
H 0.312
J 0.25
LT (min.) 1.12
Threads per inch 18

Standards

ASME B18.3

Article numbers

Article number U55050.031.0350
EAN 8717077398139
UBB 500621380244
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.