text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Alloy steel ASTM A574 Plain 5/16-18X2.3/4


Article number
Diameter
Length
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Packed per 25
Full Box only

Specifications

Diameter 5/16 Inch
Length 2.3/4 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  • ft = fully threaded
Commodity code 7318156890

Dimensions

A 0.469
H 0.312
J 0.25
LT (min.) 1.12
Threads per inch 18

Standards

ASME B18.3

Article numbers

Article number U07000.031.0275
EAN 8717077357907
UBB 500620904986
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.