text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Alloy steel ASTM A574 Plain 1.1/8-7X2.1/2 ft

Specifications

Diameter 1.1/8 Inch
Length 2.1/2 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  • ft = fully threaded

Dimensions

A 1.688
H 1.125
J 0.875
LT (min.) 2.81
Threads per inch 7

Standards

ASME B18.3

Article numbers

Article number U07000.112.0250
EAN 8717077360235
UBB 500620933449
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.