text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Alloy steel ASTM A574 Plain 1.1/2-6X15 Inch

Article number
Diameter
Length
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574

Specifications

Diameter 1.1/2 Inch
Length 15 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  • ft = fully threaded

Dimensions

A 2.25
H 1.5
J 1
LT (min.) 3.75
Threads per inch 6

Standards

ASME B18.3

Article numbers

Article number U07000.150.1500
EAN 8717077361003
UBB 500620941103
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.