text.skipToContent text.skipToNavigation

Hexagon socket head cap screw ISO 4762 Steel Zinc plated 8.8


Article number
Diameter
Length
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M6
Length 20 mm
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated

Standards

DIN 912

Article numbers

Article number CM77543499
UBB 402248921752
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.