text.skipToContent text.skipToNavigation

Hexagon socket head cap screw ISO 4762 Steel Zinc plated 8.8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M3
Length 6 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated

Standards

DIN 912

Article numbers

Article number CM38634992
UBB 402248922010
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.