text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNC ASME B18.3 Alloy steel ASTM F835 Plain 3/8-16X2.1/4

Specifications

Diameter 3/8 Inch
Length 2.1/4 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Alloy steel
Material technical ASTM F835
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • ft = fully threaded
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.781
H 0.234
J 0.21875
LT (min.) 1.25
Threads per inch 16

Standards

ASME B18.3

Article numbers

Article number U07410.037.0225
EAN 8717077366992
UBB 500621022937
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.