text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Stainless steel A8

Article number
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread

Specifications

Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Standards

ISO 10642

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.