text.skipToContent text.skipToNavigation

Hexagon socket button head screw UNC ASME B18.3 Alloy steel ASTM F835 Zinc plated 5/8-11X1.1/2

Technické údaje

Diameter 5/8 Inch
Length 1.1/2 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Alloy steel
Material technical ASTM F835
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Rozmery

A 1
H 0.331
J 0.375
Threads per inch 11

Normy

ASME B18.3

Čísla materiálu

Položka č. U07151.062.0150
EAN 8715492889348
UBB 500621005866
UNSPSC 31161518

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.