text.skipToContent text.skipToNavigation

Hexagon slotted nut UNC ASME B18.2.2 Steel SAE J995 Plain Gr.8 2.1/2-4

Specifications

Diameter 2.1/2 Inch
Brand Fabory
Class Gr.8
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

F (max.) 3.75
H 2.15625
TPI 4
S (min.) 0.55
T (min.) 1.43

Standards

ASME B18.2.2

Article numbers

Article number U12030.250.0001
EAN 8715492907189
UBB 500625879985
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.