text.skipToContent text.skipToNavigation

Hexagon nuts ASME ≈B18.2.2 Stainless steel A2 7/8

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Unified National Fine

Specifications

Diameter 7/8 Inch
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Unified National Fine
Threads per inch 14

Dimensions

F 1.3125
H 0.75

Standards

ASME ≈B18.2.2

Article numbers

Article number 51087.222.001
EAN 8715492267825
UBB 950355892825
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.