text.skipToContent text.skipToNavigation

Hexagon nut with serrated flange UNC ASME B18.16.4 Stainless steel ASTM F594 316 CW 1/4-20

Article number
Diameter
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right

Specifications

Diameter 1/4 Inch
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Dimensions

F (max.) 0.438
B (max.) 0.594
H (max.) 0.236
TPI 20

Standards

ASME B18.16.4

Article numbers

Article number U55108.025.0001
EAN 8715492906472
UBB 500625894737
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.