text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated yellow passivated |8| M6X0,75 (≠DIN)

Article number
Diameter
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M6
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

d-D M6
m 5
P 0.75
s 10

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 01340.060.075
EAN 8715492407191
UBB 950355299328
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.