text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Kuprodur CU5 60 M6

Specifications

Diameter M6
Brand Fabory
Class 60
Driving features Hexagon
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread

Dimensions

d-D M6
m 5
P 1
s 10

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 45851.060.001
EAN 8717077230064
UBB 500648260635
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.