text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Lock nuts
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Nuts
Lock nuts
12870
12870.060.100
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Spiralock Hexagon lock nut with flange ISO 4161 Steel Zinc plated 10 M6
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Brand
Spiralock
Class
10
Driving features
Hexagon
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
View all specifications
-
+
Packed per 250
Full Box only
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M6
Brand
Spiralock
Class
10
Driving features
Hexagon
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Weight per piece (g)
0.003
Info
Thanks to its unique thread configuration the Spiralock flange nut offers a perfect solution where a joint must be reliably tightened and locked.Benefits of the Spiralock flange nut are a.o.:
Exceptionally resistant to vibration loosening
Eliminates need for other locking devices
Accepts standard male fasteners (with thread tolerance class 4g6g, 6g, 6h and MJ)
Improves joint fatigue life
Consistent reusability
Eases assembly, reducing assembly time
Reduces life cycle cost of threaded jointsBecause of the Spiralock design, threaded joints generally require 10% - 20% greater torque than is required for standard joints, due to the redirecting of some assembly forces from an axial direction to a radial direction. The increase in torque will vary depending on the types of materials and coatings being used (nut, bolt, joint, etc.). This torque/tension relationship should be evaluated in the actual joint to determine the proper torque required to develop the specified tension. Guidance available through our Technology Department.
Commodity code
View
Dimensions
d-D
M6
dc (max.)
14.2
m (max.)
6
P
1
s
10
Download as PDF
Print
Standards
ISO
4161
Article numbers
Article number
12870.060.100
EAN
8717077786622
UBB
500686521195
UNSPSC
31161727
Manufacturer article nr
M06100M
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering