text.skipToContent text.skipToNavigation

Hexagon head screw MEF ISO 8676 Steel Zinc plated yellow passivated 8.8 M18X1,50X45

Specifications

Diameter M18
Length 45 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric extra fine thread

Dimensions

d-D M18
k 11.5
L (mm) 45
P 1.5
s 27

Standards

NEN 1568
NF E25-151
ISO 8676
DIN 961

Article numbers

Article number 01251.180.045
EAN 8715492040428
UBB 951351595313
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.