text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M20X150

Specifications

Diameter M20
Length 150 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M20
k 12.5
L (mm) 150
P 2.5
s 30

Standards

NF E25-114
NEN 1568
ISO 4017
ASME B18.2.3.1M
DIN 933

Article numbers

Article number 04115.200.150
EAN 8717077237469
UBB 500648327319
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.