text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Brass CU2/CU3 M20X30

Article number
Diameter (d-D)
Length (L) (mm)
Material Brass
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Metric thread

Specifications

Diameter (d-D) M20
Length (L) (mm) 30
Material Brass
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Metric thread
Material technical CU2/CU3

Dimensions

k 12.5
P 2.50
s 30

Standards

ASME B18.2.3.1M
ISO 4017
NF E25-114
DIN 933

Article numbers

Article number 46011.200.030
EAN 8717077258136
UBB 500648894839
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up