text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Plain Gr.5 7/8-14X3.1/4

Article number
Diameter
Length
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter 7/8 Inch
Length 3.1/4 Inch
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 14
Info
  • ft = fully threaded

Dimensions

F 1.3125
H 0.546875
LT (min.): L6 Inch 2.25
LT (min.): L≤6 Inch 2

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U01060.087.0325
EAN 8717077337961
UBB 500620713650
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.