text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Stainless steel ASTM F593 304 CW1 / CW2 7/16-20X2.1/4

Specifications

Diameter 7/16 Inch
Length 2.1/4 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Fine
Threads per inch 20
Info
  • ft = fully threaded

Dimensions

F 0.625
H 0.28125
LT (min.): L6 Inch 1.375
LT (min.): L≤6 Inch 1.125

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U51007.043.0225
EAN 8717077386013
UBB 500621245520
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.