text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC fully threaded ASME B18.2.1 Stainless steel ASTM F593 304 CW1 / CW2 1/4-20X1.1/4

Specifications

Diameter 1/4 Inch
Length 1.1/4 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Coarse

Dimensions

F 0.4375
H 0.15625
TPI 20

Standards

ASME B18.2.1

Article numbers

Article number U51010.025.0125
EAN 8715492837585
UBB 500625986723
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.