text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel Zinc plated Gr.5 1/2X3 Inch

Specifications

Diameter 1/2 Inch
Length 3 Inch
Brand Fabory
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 13

Dimensions

F 0.75
H 0.3125
LT (min.): L6 Inch 1.5
LT (min.): L≤6 Inch 1.25

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number 02420.127.076
EAN 8715492425812
UBB 950351276460
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.