text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Plain Gr.8 7/16-14X2 Inch

Article number
Diameter
Length
Brand Fabory
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter 7/16 Inch
Length 2 Inch
Brand Fabory
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 14
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement

Dimensions

F 0.625
H 0.28125
LT (min.): L6 Inch 1.375
LT (min.): L≤6 Inch 1.125

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U04100.043.0200
EAN 8717077344785
UBB 500620779412
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.