text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Plain Gr.5 7/8-9X3.3/4

Article number
Diameter (inch)
Length (L) (Inch - ft)
Class Gr.5
Material Steel
Surface treatment Plain
Head shape Hexagon head
Driving features Hexagon

Specifications

Diameter (inch) 7/8
Length (L) (Inch - ft) 3.3/4
Class Gr.5
Material Steel
Surface treatment Plain
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse
Material technical SAE J429
TPI 9
Info
  • ft = fully threaded

Dimensions

F 1.5/16
H 35/64
LT (min.): L>6 Inch 2.25
LT (min.): L≤6 Inch 2
Threads per inch 9

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U01000.087.0375
EAN 8717077335165
UBB 500620685692
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.