text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Plain Gr.2 3/4-10X2.1/2

Specifications

Diameter 3/4 Inch
Length 2.1/2 Inch
Brand Fabory
Class Gr.2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 10
Info
  • ft = fully threaded

Dimensions

F 1.125
H 0.46875
LT (min.): L6 Inch 2
LT (min.): L≤6 Inch 1.75

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U08200.075.0250
EAN 8717077377288
UBB 500621072197
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.