text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel ASTM F593 316 CW1 / CW2 5/16-18X2.1/2

Article number
Diameter
Length
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel

Specifications

Diameter 5/16 Inch
Length 2.1/2 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right
Thread Unified National Coarse
Threads per inch 18
Info
  • ft = fully threaded

Dimensions

F 0.5
H 0.203125
LT (min.): L6 Inch 1.125
LT (min.): L≤6 Inch 0.875

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U55000.031.0250
EAN 8717077395411
UBB 500621353274
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.