text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel ASTM F593 304 CW1 / CW2 5/8-11X9 Inch

Specifications

Diameter 5/8 Inch
Length 9 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 11
Info
  • ft = fully threaded

Dimensions

F 0.9375
H 0.390625
LT (min.): L6 Inch 1.75
LT (min.): L≤6 Inch 1.5

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U51000.062.0900
EAN 8717077384606
UBB 500621231744
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.